Motion
40K2 CONN LINK

TSUBAKI (UST)
40K2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, K-2 Attachment, Steel Material
Mi Item #00193448
MFR #40K2 CONN LINK
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40K2 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, K-2 Attachment, Steel Material
Mi Item #00193448
MFR #40K2 CONN LINK

Mfr description
40 WK-2 S.C. CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Pitch
    0.500 in
  • Roller Diameter
    0.312 in
  • Weight
    0.04 lb

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Attachment Chain Links
  • Series
    WK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039192912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)