Motion
08B-2 O/L SC

MORSE
08B-2 O/L SC

2361616 Offset Link - 08B / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00193548
MFR #08B-2 O/L SC
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
08B-2 O/L SC

2361616 Offset Link - 08B / 1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00193548
MFR #08B-2 O/L SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.38/each

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    7.75 mm
  • Link Plate Height
    0.4646 in
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    08B-2 O/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388182
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388182

Overview

Mfr description
08B-2 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text