Motion
CL 12B-1 SC BTL (nEU)

REXNORD INC
CL 12B-1 SC BTL (nEU)

Connecting Link - 62 / 3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #00193558
MFR #CL 12B-1 SC BTL (nEU)
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 12B-1 SC BTL (nEU)

Connecting Link - 62 / 3/4 in Chain & Pitch, Carbon Steel Material
Mi Item #00193558
MFR #CL 12B-1 SC BTL (nEU)

Mfr description
12B-1 CL REX 12B-1 CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Chain Overall Width
    0.862 in
  • Chain Size & Pitch
    62 / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.64 in
  • Pin Diameter
    0.23 in
  • Roller Diameter
    0.480 in

Details

  • Chain Number & Pitch
    62 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210697150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)