Motion
12B-1 OL 50 PC REX 12B-1 OL 50 PC

REXNORD INC
12B-1 OL 50 PC REX 12B-1 OL 50 PC

Link-Belt® Offset Link - 12B / 3/4 in Chain & Pitch
Mi Item #00193562
MFR #12B-1 OL 50 PC REX 12B-1 OL 50 PC
Price$23.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
12B-1 OL 50 PC REX 12B-1 OL 50 PC

Link-Belt® Offset Link - 12B / 3/4 in Chain & Pitch
Mi Item #00193562
MFR #12B-1 OL 50 PC REX 12B-1 OL 50 PC

Mfr description
12B-1 OL 50 PC REX 12B-1 OL 50 PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.02/each

Specifications

Dimensions

  • Chain Overall Width
    4.78 mm
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.9 mm
  • Link Plate Thickness
    15.62 mm
  • Pin Diameter
    5.72 mm
  • Roller Diameter
    12.07 mm

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)