Motion
12B-2 O/L SC

MORSE
12B-2 O/L SC

2361632 Offset Link - 12B / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00193574
MFR #12B-2 O/L SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
12B-2 O/L SC

2361632 Offset Link - 12B / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00193574
MFR #12B-2 O/L SC

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12B-2 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Specifications

  • Chain Size & Pitch
    12B / 3/4 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Not Applicable
  • Roller Diameter
    12.07 mm
  • Inside Width
    11.68 mm
  • Link Plate Height
    0.6339 in
  • Pin Diameter
    5.72 mm
  • Chain Overall Width
    2.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    12B-2 O/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388397
  • UPC_NO
    662460388397
  • Weight
    0.10 lbs
  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text