Motion
12B-2 OL 50 PC REX 12B-2 OL 50 PC

REXNORD INC
12B-2 OL 50 PC REX 12B-2 OL 50 PC

Link-Belt® Offset Link - 12B / 3/4 in Chain & Pitch
MI ITEM #00193575
MFR #12B-2 OL 50 PC REX 12B-2 OL 50 PC
Your Price$58.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
12B-2 OL 50 PC REX 12B-2 OL 50 PC

Link-Belt® Offset Link - 12B / 3/4 in Chain & Pitch
MI ITEM #00193575
MFR #12B-2 OL 50 PC REX 12B-2 OL 50 PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.29/each(List $67.04)

Overview

Mfr description
12B-2 OL 50 PC REX 12B-2 OL 50 PC

Specifications

  • Chain Size & Pitch
    12B / 3/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Roller Diameter
    12.07 mm
  • Inside Width
    11.68 mm
  • Link Plate Height
    15.9 mm
  • Link Plate Thickness
    15.62 mm
  • Pin Diameter
    5.72 mm
  • Chain Overall Width
    8.66 mm
  • Transverse Pitch
    19.46 mm
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210697013
  • Chain Number & Pitch
    12B / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text