Motion
N325WS
Table Top Chain - Side Flexing, 2.5600 in Flight Width, 3.2680 in Chain Pitch, Tan Color
MI ITEM #00193653
MFR #N325WS
Price$95.72/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Table Top Chain - Side Flexing, 2.5600 in Flight Width, 3.2680 in Chain Pitch, Tan Color
MI ITEM #00193653
MFR #N325WS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.72/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.5600 in
  • Chain Pitch  
    3.2680 in
  • Weight
    0.39 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    POM
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699902457

Overview

Mfr description
81423791 N325WS
  • N325WS Chain Molded In Tan Acetal Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought