Motion
50 D1 C/L S/C S/F

MORSE
50 D1 C/L S/C S/F

159179 Attachment Connecting Link - 50 / 5/8 in Pitch, D-1 Attachment, Steel Material
MI ITEM #00193719
MFR #50 D1 C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
50 D1 C/L S/C S/F

159179 Attachment Connecting Link - 50 / 5/8 in Pitch, D-1 Attachment, Steel Material
MI ITEM #00193719
MFR #50 D1 C/L S/C S/F

Mfr description
50 D-1 C.L./SC/SF (159179)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Weight
    0.04 lbs

Details

  • Attachment Link Number
    D-1
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    159179
  • Manufacturer Upc Number
    662288563938
  • Material
    Steel
  • Product Type
    Attachment Chain Links
  • UPC_NO
    662288563938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)