Motion
100B18F-1R

TSUBAKI (UST)
100B18F-1R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.9375 in Bore , 18 Teeth
MI ITEM #00193740
MFR #100B18F-1R
Your Price$301.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B18F-1R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.9375 in Bore , 18 Teeth
MI ITEM #00193740
MFR #100B18F-1R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$301.24/each(List $376.55)

Overview

Mfr description
100B18F-1-15/16 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    7.1990 in
  • Caliper Diameter
    6.4490 in
  • Tooth Width
    0.6920 in
  • Hub Type
    B
  • Hub Diameter
    4.5000 in
  • Weight
    10.6 lbs
  • Manufacturer Upc Number
    97039344441
  • UPC_NO
    097039344441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text