Motion
LF4707-12IN

REXNORD INC
LF4707-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #00193825
MFR #LF4707-12IN
Price$142.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF4707-12IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 1.5000 in Pitch
Mi Item #00193825
MFR #LF4707-12IN

Mfr description
LF4707-12 LF4707-12
  • LF4707 12 Inch Wide MatTop® Chain Molded in Tan Low Friction Material And Assembled With Acetal Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.03/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Minimum Backflex Radius
    2 in
  • Weight
    0.27 lbs
  • Weight per Foot
    2.14 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Acetal
  • Standards Met
    FDA
  • UPC_NO
    698210693107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)