Motion
LF1700-55MM SS-PINS

REXNORD INC
LF1700-55MM SS-PINS

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00193895
MFR #LF1700-55MM SS-PINS
Price$54.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1700-55MM SS-PINS

Table Top Chain - Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00193895
MFR #LF1700-55MM SS-PINS

Mfr description
A1700 LF1700 SS PINS
  • LF1700 TableTop Chain Molded In Tan Low Friction Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.94/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    50 mm
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    2.28 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.14 lbs
  • Weight per Foot
    0.85 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210718473

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)