Motion
25PC RIV
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Poly-Steel Material, 10 ft Length
MI ITEM #00194012
MFR #25PC RIV
Price$63.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Poly-Steel Material, 10 ft Length
MI ITEM #00194012
MFR #25PC RIV

Mfr description
25PC POLY SS 10FT
  • U.S. Tsubaki Poly-Steel chains are made to exacting specifications from polyacetal stainless steel.
  • The combination of polyacetal inner links and 304 stainless steel pins and outer link plates effectively incorporates the advantages of both materials into one chain.
  • U.S. Tsubaki Poly-Steel chains can be used in both driving and conveying applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.02/ft

Specifications

Dimensions

  • Chain Overall Width
    0.394 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.236 in
  • Link Plate Thickness
    0.030 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.091 in
  • Pin Length
    0.2170 in, 5.50 mm
  • Pitch
    1/4 in
  • Plate Height
    0.236 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Weight
    0.06 lb

Details

  • Application
    Driving, Conveying
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    25PC
  • Material
    Stainless Steel, Polyacetal
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to 176 °F, -10 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190116
  • Working Load Capacity
    18 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)