Motion
40PC POLY-SS 10FT BOX

TSUBAKI (UST)
40PC POLY-SS 10FT BOX

Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 10 ft Length
Mi Item #00194014
MFR #40PC POLY-SS 10FT BOX
Price$70.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40PC POLY-SS 10FT BOX

Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 10 ft Length
Mi Item #00194014
MFR #40PC POLY-SS 10FT BOX

Mfr description
40PC POLY-SS 10FT BOX
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.98/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.26 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    40PC
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    40PC RIV
  • Material
    Acetal, Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to 176 °F, -10 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190208
  • Working Load Capacity
    99 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)