Motion
50PC POLY-SS 10FT BOX

TSUBAKI (UST)
50PC POLY-SS 10FT BOX

Roller Chain - Corrosion Resistant Series, 50 / 5/8 in, Riveted, 1 Strand, Polyacetal, Stainless Steel Material, 10 ft Length
Mi Item #00194015
MFR #50PC POLY-SS 10FT BOX
Price$88.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50PC POLY-SS 10FT BOX

Roller Chain - Corrosion Resistant Series, 50 / 5/8 in, Riveted, 1 Strand, Polyacetal, Stainless Steel Material, 10 ft Length
Mi Item #00194015
MFR #50PC POLY-SS 10FT BOX

Mfr description
50PC POLY-SS 10FT BOX
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.36/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4720 in, 12 mm
  • Pitch
    5/8 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.54 lb

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    50PC
  • Material
    Stainless Steel, Polyacetal
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to 176 °F, -10 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039190239
  • Working Load Capacity
    154 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)