Motion
60PC RIV
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Poly-Steel Material, 10 ft Length
MI ITEM #00194016
MFR #60PC RIV
Your Price$94.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Poly-Steel Material, 10 ft Length
MI ITEM #00194016
MFR #60PC RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$94.49/ft(List $141.73)

Overview

Mfr description
60PC POLY-SS 10FT BOX
  • U.S. Tsubaki Poly-Steel chains are made to exacting specifications from polyacetal stainless steel.
  • The combination of polyacetal inner links and 304 stainless steel pins and outer link plates effectively incorporates the advantages of both materials into one chain.
  • U.S. Tsubaki Poly-Steel chains can be used in both driving and conveying applications.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    60 / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Polyacetal / Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 304
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Chain Overall Width
    1.087 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    198 lb
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.500 in
  • Weight
    0.55 lb
  • UPC_NO
    097039190260
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought