Motion
LF831-3.25IN

REXNORD INC
LF831-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00194045
MFR #LF831-3.25IN
Price$24.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF831-3.25IN

Table Top Chain - Straight Running, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00194045
MFR #LF831-3.25IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.97/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.08 lbs
  • Weight per Foot
    0.61 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210718114

Overview

Mfr description
LF831K3-1/4 LF831K3.25
  • LF831 3.25 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text