Motion
LF843 S-1.375IN

REXNORD INC
LF843 S-1.375IN

Table Top Chain - Steel, Straight Running, 1.3750 in Flight Width, 1.0000 in Chain Pitch, Acetal Flight Material, Tan Color
Mi Item #00194063
MFR #LF843 S-1.375IN
Price$55.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF843 S-1.375IN

Table Top Chain - Steel, Straight Running, 1.3750 in Flight Width, 1.0000 in Chain Pitch, Acetal Flight Material, Tan Color
Mi Item #00194063
MFR #LF843 S-1.375IN

Mfr description
LF843K1-3/8 LF843K1.375
  • LF843 1.375 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.95/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.3750 in
  • Chain Pitch  
    1.0000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Straight
    0.94 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.56 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210821357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)