Motion
LF963 S-7.5IN

REXNORD INC
LF963 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
Mi Item #00194093
MFR #LF963 S-7.5IN
Price$70.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 S-7.5IN

Table Top Chain - Steel, Straight Running, 7.500 in Width, 0.7500 in Pitch
Mi Item #00194093
MFR #LF963 S-7.5IN

Mfr description
LF963K7-1/2 LF963K7.5
  • LF963 7.5 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.56/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.23 lbs
  • Weight per Foot
    1.8 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210821463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)