Motion
LF831-4.5IN PA-PINS

REXNORD INC
LF831-4.5IN PA-PINS

10177702 / LF831-4.5IN PA-PINS
Mi Item #00194094
MFR #LF831-4.5IN PA-PINS
Price$55.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF831-4.5IN PA-PINS

10177702 / LF831-4.5IN PA-PINS
Mi Item #00194094
MFR #LF831-4.5IN PA-PINS

Mfr description
LF831K4.5C LF831K4.5 PLAS PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.85/ft

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Accessory Type
    Pin
  • Material
    Thermoplastic
  • UPC_NO
    698210848217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)