Motion
A2050 Conn Link

TSUBAKI (UST)
A2050 Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #00194099
MFR #A2050 Conn Link
Your Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2050 Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
MI ITEM #00194099
MFR #A2050 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.24/each(List $23.28)

Overview

Mfr description
A2050SS "304" C.P. CONN LINK

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.335 in
  • Pin Diameter
    0.175 in
  • Standards Met
    ISO 606
  • UPC_NO
    097039187697
  • Weight
    0.04 lb
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text