Motion
LF863SSK6

REXNORD INC
LF863SSK6

Table Top Chain - Stainless Steel, Straight Running, 6.000 in Width, 0.7500 in Pitch
Mi Item #00194128
MFR #LF863SSK6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF863SSK6

Table Top Chain - Stainless Steel, Straight Running, 6.000 in Width, 0.7500 in Pitch
Mi Item #00194128
MFR #LF863SSK6

Mfr description
LF863SSK6 LF863SSK6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.23 in
  • Weight
    0.21 lbs

Details

  • Base Chain Material
    Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)