Motion
RF06B-2OL

TSUBAKI (UST)
RF06B-2OL

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Steel Material
Mi Item #00194156
MFR #RF06B-2OL
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B-2OL

Offset Link - 06B / 3/8 in Chain & Pitch, Cottered, Steel Material
Mi Item #00194156
MFR #RF06B-2OL

Mfr description
RF06B-2 2 PIT OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Chain Overall Width
    0.960 in
  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.230 in
  • Link Plate Height
    0.320 in
  • Link Plate Thickness
    0.0500 in, 1.27 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    0.5060 in, 12.84 mm
  • Pitch
    3/8 in
  • Plate Height
    1.0240 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Transverse Pitch
    0.4 in
  • Weight
    0.23 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RF06B-2
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RF06B-2 OFFSET LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039206282
  • Working Load Capacity
    746 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)