Motion
40NPRL
Roller Link - 40 / 1/2 in Chain & Pitch, Riveted, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00194170
MFR #40NPRL
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 40 / 1/2 in Chain & Pitch, Riveted, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00194170
MFR #40NPRL

Mfr description
40NP PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.375 in
  • Pin Length
    1.2830 in, 32.59 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.85 lb
  • Weight per Foot
    0.85 lbs, 1.26 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40-2
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel Plated
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    40-2NP Roller Link
  • Material
    Nickel Plated Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039185358
  • Working Load Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)