Motion
50BS54 1 3/16

TSUBAKI (UST)
50BS54 1 3/16

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.1875 in Bore , 54 Teeth
Mi Item #00194182
MFR #50BS54 1 3/16
Price$170.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS54 1 3/16

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.1875 in Bore , 54 Teeth
Mi Item #00194182
MFR #50BS54 1 3/16

Mfr description
50B54F 1-3/16 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.96/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    10.3490 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Outside Diameter  
    11.1100 in
  • Pitch Diameter
    10.7490 in
  • Tooth Width
    0.3430 in
  • Weight
    10.75 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039330499
  • Number Of Teeth  
    54
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)