Motion
80B18F-1+3/16

TSUBAKI (UST)
80B18F-1+3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00194195
MFR #80B18F-1+3/16
Price$155.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B18F-1+3/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore
MI ITEM #00194195
MFR #80B18F-1+3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    5.1340 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    6.2700 in
  • Pitch Diameter
    5.7590 in
  • Tooth Width
    0.5750 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039338549
  • Number Of Teeth  
    18
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039338549

Overview

Mfr description
80B18F 1-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text