Motion
SPA-22
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-22, 3.0000 in Length
Mi Item #00194196
MFR #SPA-22
Price$1,317.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-22, 3.0000 in Length
Mi Item #00194196
MFR #SPA-22

Mfr description
SPA-22 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.80/each

Specifications

Dimensions

  • Bolt Size
    5/8 in
  • Flange Outside Diameter
    9-3/4 in
  • Hub Diameter
    4-1/4 in
  • Overall Length
    3.0000 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    9.75 in
  • Storage Dimension Width
    9.75 in
  • Weight
    24.52 lbs

Details

  • Hub Number
    SPH-22
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049816
  • Material
    Cast Iron
  • Part Type
    Shear Pin Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)