Motion
BL534 CL
Leaf Chain Connecting Link - 3 x 4 Lacing, 0.6250 in Pitch, 13200 lb Breaking Strength, Steel Material
MI ITEM #00194215
MFR #BL534 CL
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 3 x 4 Lacing, 0.6250 in Pitch, 13200 lb Breaking Strength, Steel Material
MI ITEM #00194215
MFR #BL534 CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.27/each

Specifications

Dimensions

  • Breaking Strength
    13200 lb
  • Lacing
    3 x 4
  • Link Plate Height  
    0.591 in
  • Link Plate Thickness  
    0.094 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.234 in
  • Pitch  
    0.625 in
  • Weight
    0.06 lb
  • Width Between Outer Plates
    0.791 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    25
  • Standards Met
    ASME B29
  • UPC_NO
    097039179524

Overview

Mfr description
BL534 CLEVIS LINK COTTER TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text