Motion
50BS21HT 1 1/4
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.2500 in Bore , 21 Teeth, Steel Material, With Hardened Teeth
Mi Item #00194230
MFR #50BS21HT 1 1/4
Price$103.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.2500 in Bore , 21 Teeth, Steel Material, With Hardened Teeth
Mi Item #00194230
MFR #50BS21HT 1 1/4

Mfr description
50BS21HT 1 1/4 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    3.7817 in
  • Hub Diameter
    3 in
  • Hub Outside Diameter
    3.0000 in
  • Hub Projection
    0.6563 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    2 in
  • Outside Diameter  
    4.5220 in
  • Pitch Diameter
    4.1934 in
  • Set Screw Size
    .313-18 X .313 in
  • Stocked Finished Bore
    1 1/4 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    4.6250 in
  • Storage Dimension Width
    4.6250 in
  • Tooth Thickness
    0.343
  • Tooth Width
    0.3430 in
  • Weight
    2.09 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950161990
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    21
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    2SS, KEYWAY & 90°
  • UPC_NO
    697950161990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)