Motion
SC304 C-L SET

MORSE
SC304 C-L SET

330127 Silent Chain Conn Link Set - 0.3750 in Pitch, For Use with: SC304, Material: Steel
Mi Item #00194241
MFR #SC304 C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC304 C-L SET

330127 Silent Chain Conn Link Set - 0.3750 in Pitch, For Use with: SC304, Material: Steel
Mi Item #00194241
MFR #SC304 C-L SET

Mfr description
SC304 CONN LINK SET
  • SC Chain accessory, standard connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    3750 lbs
  • Chain Overall Width
    1.0000 in
  • Chain Size
    0.375 in
  • Lacing
    8 x 9
  • Pitch
    0.3750 in
  • Weight
    0.44 lbs
  • Width Over Drilled Pins
    1.2810 in
  • Width Over Riveted Pins
    1.1470 in

Details

  • Link Type
    Connector Link Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC304 C-L SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466406
  • Material
    Steel
  • Product Types
    Inverted Tooth Chain Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)