Motion
H80B18F 1-1/4

TSUBAKI (UST)
H80B18F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore
Mi Item #00194246
MFR #H80B18F 1-1/4
Price$159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H80B18F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore
Mi Item #00194246
MFR #H80B18F 1-1/4

Mfr description
H80B18F-1 1/4 W/ 2 SET S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Length Through Bore  
    1.5000 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039301314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)