Motion
1617RL RLR LK

REXNORD INC
1617RL RLR LK

Link-Belt® Offset Link - 1617 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00194275
MFR #1617RL RLR LK
Price$470.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1617RL RLR LK

Link-Belt® Offset Link - 1617 / 6.000 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00194275
MFR #1617RL RLR LK

Mfr description
1617RL ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.66/each

Specifications

Dimensions

  • Chain Overall Width
    3.28 in
  • Engineering Chain Size & Pitch
    1617 / 6.000 in
  • Inside Width
    1.380 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.69 in
  • Roller Diameter
    2.500 in
  • Weight
    6.53 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1617 / 6.000 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • UPC_NO
    698210892623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)