Motion
60BS16HT 1 3/16
Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.1875 in Bore , 16 Teeth, Steel Material, With Hardened Teeth
Mi Item #00194279
MFR #60BS16HT 1 3/16
Price$93.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.1875 in Bore , 16 Teeth, Steel Material, With Hardened Teeth
Mi Item #00194279
MFR #60BS16HT 1 3/16

Mfr description
60BS16HT 1 3/16 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    3.3754 in
  • Hub Diameter
    3-1/16 in
  • Hub Outside Diameter
    3.0000 in
  • Hub Projection
    0.7969 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2 in
  • Outside Diameter  
    4.2210 in
  • Pitch Diameter
    3.8444 in
  • Set Screw Size
    .313-18 X .313 in
  • Stocked Finished Bore
    1 3/16 in
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    4.3125 in
  • Storage Dimension Width
    4.3125 in
  • Tooth Thickness
    0.459
  • Tooth Width
    0.4590 in
  • Weight
    2.41 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950162850
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    2SS, KEYWAY & 90°
  • UPC_NO
    697950162850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)