Motion
50BS32 1 3/4
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.7500 in Bore , 32 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00194301
MFR #50BS32 1 3/4
Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.7500 in Bore , 32 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00194301
MFR #50BS32 1 3/4

Mfr description
50BS32 1 3/4 FINISHED BORE
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Caliper Diameter
    5.9764 in
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    6.7210 in
  • Pitch Diameter
    6.3764 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    6.7210 in
  • Storage Dimension Width
    6.7210 in
  • Tooth Width
    0.343 in
  • Weight
    4.96 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950303499
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    32
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950303499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)