Motion
100NP RIV

TSUBAKI (UST)
100NP RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00194321
MFR #100NP RIV
Price$177.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100NP RIV

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00194321
MFR #100NP RIV

Mfr description
100NP RIVETED 10FT. LG.
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.90/ft

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    25500 lbs
  • Weight
    2.70 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039185624
  • Working Load Capacity
    4100 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)