Motion
100NP CONN LINK

TSUBAKI (UST)
100NP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00194322
MFR #100NP CONN LINK
Price$36.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100NP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #00194322
MFR #100NP CONN LINK

Mfr description
100NP CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.96/each

Specifications

Dimensions

  • Chain Overall Width
    1.680 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.190 in
  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.750 in
  • Weight
    0.07 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Standards Met
    ISO 606
  • UPC_NO
    097039185648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)