Motion
R2342-300

REXNORD INC
R2342-300

Engineering Chain - 2342 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00194355
MFR #R2342-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R2342-300

Engineering Chain - 2342 / 9.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00194355
MFR #R2342-300

Mfr description
R2342 300 ST P/P
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.8 in
  • Engineering Chain Size & Pitch
    2342 / 9.000 in
  • Inside Width
    1.94 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1-3/4 in
  • Weight
    9.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2342 / 9.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Standards Met
    ANSI B29.12
  • Working Load Capacity
    9000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)