Motion
DL-40-1R-100FT

DIAMOND CHAIN COMPANY
DL-40-1R-100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00194385
MFR #DL-40-1R-100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DL-40-1R-100FT

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00194385
MFR #DL-40-1R-100FT

Mfr description
DL-40-1R-100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pitch
    1/2 in
  • Weight
    0.40 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Catalog Number
    DL-40-1R-100FT
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    716647297269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)