Overview
Mfr description
H40B30 SB 5/8
Specifications
- Chain Number & Pitch40 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth30
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039355850
- Weight2.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data