Motion
LF1873TAB S-12IN

REXNORD INC
LF1873TAB S-12IN

Table Top Chain - Steel, Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00194426
MFR #LF1873TAB S-12IN
Price$128.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB S-12IN

Table Top Chain - Steel, Side Flexing, 12.0000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00194426
MFR #LF1873TAB S-12IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.46/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    12.0000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.34 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.25 lbs
  • Weight per Foot
    2.02 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210839062

Overview

Mfr description
LF1873K12 LF1873TK12
  • LF1873TAB 12 Inch Wide TableTop Chain With Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text