Motion
DS60ATB21H
Double Single Stock Bore Sprocket - 21 Teeth, 2517 Bushing, Steel Material
Mi Item #00194445
MFR #DS60ATB21H
Price$376.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 21 Teeth, 2517 Bushing, Steel Material
Mi Item #00194445
MFR #DS60ATB21H

Mfr description
DS60ATB21H SPK ROLLER DS TB
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$376.65/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    4.5490 in
  • Chain Roller Diameter
    0.4690 in
  • Chain Roller Width
    0.5000 in
  • Dbl Single Center Line To Cnt Line
    1.4844 in
  • Hub Outside Diameter
    4.1875 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.4260 in
  • Pitch Diameter
    5.0321 in
  • Storage Dimension Height
    2.0625 in
  • Storage Dimension Length
    5.5000 in
  • Storage Dimension Width
    5.5000 in
  • Tooth Thickness
    0.459 in
  • Tooth Width
    1.9375 in
  • Weight
    4.14 lbs
  • Width Across Tooth Sets
    1.9375 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Yes
  • Hub Style
    ATB
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950029931
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950029931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)