Motion
N250
Table Top Chain - Side Flexing, 1.9400 in Flight Width, 2.5000 in Chain Pitch
Mi Item #00194492
MFR #N250
Price$79.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Table Top Chain - Side Flexing, 1.9400 in Flight Width, 2.5000 in Chain Pitch
Mi Item #00194492
MFR #N250

Mfr description
81425361 N250
  • N250 Chain Molded In Tan Acetal Material And Assembled With Stainless Steel Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.71/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.9400 in
  • Chain Pitch  
    2.5000 in
  • Weight
    0.19 lbs

Details

  • Base Chain Material
    POM
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Material
    POM
  • Pin Material
    Stainless Steel
  • UPC_NO
    793699739329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)