Motion
RF06B-3 RIVETED 10FT LG

TSUBAKI (UST)
RF06B-3 RIVETED 10FT LG

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #00194499
MFR #RF06B-3 RIVETED 10FT LG
Price$72.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B-3 RIVETED 10FT LG

Roller Chain - British Standard Series, 06B / 3/8 in, Riveted, 3 Strand, Steel Material, 10 ft Length
Mi Item #00194499
MFR #RF06B-3 RIVETED 10FT LG

Mfr description
RF06B-3 RIVETED 10FT LG
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.225 in
  • Link Plate Height
    0.323 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.129 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    3/8 in
  • Plate Height
    0.323 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.250 in
  • Roller Width
    0.225 in
  • Weight
    0.75 lb
  • Weight per Foot
    0.75 lbs, 1.12 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    06B-3
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    RF06B-3 RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    320
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189523
  • Working Load Capacity
    1097 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)