Motion
10B-1 25 FT

MORSE
10B-1 25 FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00194512
MFR #10B-1 25 FT
Price$46.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
10B-1 25 FT

Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00194512
MFR #10B-1 25 FT

Mfr description
10B-1 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.42/ft

Specifications

Dimensions

  • Chain Overall Width
    0.8071 in
  • Chain Size
    0.6250 in
  • Inside Width
    0.3799 in
  • Link Plate Height
    0.5827 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.2000 in
  • Pin Length
    0.8071 in
  • Roller Diameter
    0.4000 in
  • Roller Width
    0.3799 in
  • Tensile Strength
    5103 lbs
  • Weight
    0.65 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    10B / 5/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388250
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460388250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)