Motion
10B-1 10 FT REX 10B-1 10 FT

REXNORD INC
10B-1 10 FT REX 10B-1 10 FT

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00194513
MFR #10B-1 10 FT REX 10B-1 10 FT
Price$41.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10B-1 10 FT REX 10B-1 10 FT

Roller Chain - British Standard Series, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #00194513
MFR #10B-1 10 FT REX 10B-1 10 FT

Mfr description
10B-1 10 FT REX 10B-1 10 FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.74/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.60 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ANSI
  • UPC_NO
    698210696528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)