Motion
10B-1 CL 50 PC REX 10B-1 CL 50 PC

REXNORD INC
10B-1 CL 50 PC REX 10B-1 CL 50 PC

Connecting Link - 10B / 5/8 in Chain & Pitch, Carbon Steel Material
MI ITEM #00194515
MFR #10B-1 CL 50 PC REX 10B-1 CL 50 PC
Price$12.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10B-1 CL 50 PC REX 10B-1 CL 50 PC

Connecting Link - 10B / 5/8 in Chain & Pitch, Carbon Steel Material
MI ITEM #00194515
MFR #10B-1 CL 50 PC REX 10B-1 CL 50 PC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.82/each

Specifications

Dimensions

  • Chain Overall Width
    0.74 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.58 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210696795

Overview

Mfr description
10B-1 CL 50 PC REX 10B-1 CL 50 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought