Motion
10B-2
Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00194518
MFR #10B-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - British Standard Series, 10B / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00194518
MFR #10B-2

Mfr description
10B-2 10 FT REX 10B-2 10 FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    74.8 mm
  • Inside Width
    9.65 mm
  • Link Plate Height
    14.6 mm
  • Link Plate Thickness
    13.28 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.08 mm
  • Roller Diameter
    10.16 mm
  • Transverse Pitch
    16.59 mm

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    DIN 8187, ISO 606
  • UPC_NO
    698210696627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)