Motion
RS10B-2 RIVETED 10FT LG

TSUBAKI (UST)
RS10B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00194520
MFR #RS10B-2 RIVETED 10FT LG
Price$64.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-2 RIVETED 10FT LG

Roller Chain - British Standard Series, 10B / 5/8 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00194520
MFR #RS10B-2 RIVETED 10FT LG

Mfr description
RS10B-2 RIVETED 10FT LG
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.11/ft

Specifications

Dimensions

  • Chain Overall Width
    1.472 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    1.1690 in, 29.69 mm
  • Pitch
    5/8 in
  • Plate Height
    0.579 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Tensile Strength
    11700 lbs
  • Transverse Pitch
    0.65 in
  • Weight
    1.24 lb
  • Weight per Foot
    1.24 lbs, 1.84 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    RS10B-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    RS10B-2 RIV
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Links
    192/10 ft
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -10 to 60 °C, 14 to 140 °F
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    097039189363
  • Working Load Capacity
    1726 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)