Motion
C2100 SK-2 Conn Link

TSUBAKI (UST)
C2100 SK-2 Conn Link

Connecting Link - 2100 / 2-1/2 in Pitch
Mi Item #00194525
MFR #C2100 SK-2 Conn Link
Price$71.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2100 SK-2 Conn Link

Connecting Link - 2100 / 2-1/2 in Pitch
Mi Item #00194525
MFR #C2100 SK-2 Conn Link

Mfr description
C2100H SK-2 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.88/each

Specifications

Dimensions

  • Chain Size & Pitch
    2100 / 2-1/2 in
  • Hole Diameter
    0.323 in
  • Pin Diameter
    0.375 in
  • Weight
    0.71 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    SK-2
  • Standards Met
    ASME B29
  • UPC_NO
    097039198075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)