Motion
40CLCP
Connecting Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00194528
MFR #40CLCP
Price$3.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 40 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00194528
MFR #40CLCP

Mfr description
40 COTTERED CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.55/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1850 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.05 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40CLCP
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Wear Resistant
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039171665
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)