Specifications
Dimensions
- Tooth Width0.924 in
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch120 / 1-1/2 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth23
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
Overview
Mfr description
120B23H SPKT